Schneider Electric

Time Delay Relay, 120V DC, 8 Pins


product price: $83.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay On Delay
  • Coil Volts 110V DC, 120V AC
  • AC Contact Rating - Relay 10A @ 120V
  • DC Contact Rating - Relay 10A @ 110V
  • Base Type - Plug In Relay Octal
See all product information

Product Information

Dimensions

Body Height - Relay 2.4 in
Body Width - Relay 1.69 in
Body Depth - Relay 4.09 in
Body Depth 4.09 in
Body Width 1.69 in
Overall Depth 2.4 in
Body Height 2.4 in

Details

Item - Relay Single Function Encapsulated Timing Relay
Function - Timing Relay On Delay
Coil Volts 110V DC, 120V AC
AC Contact Rating - Relay 10A @ 120V
DC Contact Rating - Relay 10A @ 110V
Base Type - Plug In Relay Octal
Number of Pins - Relay 8
Mounting - Relay Plug In
Contact Form - Relay DPDT
Max. Time Setting - Timer 30 sec
Power Consumption - Relay 2 VA
Socket Code A
Contact Material Silver Nickel
Standards CE Certified, CSA Certified, UL Listed, UL Recognized
Item Time Delay Relay
Hz - Electrical 50 Hz, 60 Hz
Input Voltage 110V AC, 120V DC
Contact Form DPDT
Socket 2DW02, 5B586
Electrical Connection Socket
Timing Relay Functionality On Delay
Delay Function On Delay
Maximum Switching Voltage 240V AC
Power Consumption 2 VA
Contact Rating (DC) 10 A @ 30V
Coil Voltage 120V DC
Environmental Protection Sealed
Relay Mounting Style Socket
Minimum Operating Temperature -18.4 Degrees F
Minimum Time Setting 0.1 sec
Number of Pins 8
Electrical Connection Type Pin
Mounting Style Plug-In
Number of Delay Functions 1
Socket Code Configurator Socket / Octal / 8
Sealing Sealed
Contact Rating (AC) 10 A @ 120/240V
Current Rating 10 A
Frequency 50/60 Hz
Maximum Time Setting 30 sec
Maximum Operating Temperature 150.8 Degrees F
Base Shape Octal
Compatible with Manufacturer Model Number 8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Delay Function Type On Delay
Compatible with Manufacturer Model Number [NEW] 8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible with Manufacturer Part Number 8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible Manufacturer Part Number 8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible Grainger Part Number 2DW02, 5B586
Compatible Manufacturer Model Number 8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
For Use with Mfr. Model Number 8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
For Use With Mfr. Model Number 8501NH7, 8501NR51, 8501NR51B, 8501NR52, 8501NR52B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10

Description

Time Delay Relay, Adjustment Method Not Applicable, Base Shape Octal, Coil Voltage 120V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 30 sec, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.