Time Delay Relay, Interval, Off Delay, On/Off Delay, Power On Delay, Symmetrical Flashing, DPDT

  • Mfr # RE22R2MMU

  • Zoro # G3463188

CAD Available

product price:  $73.59
/ea

Key Features

CAD Drawing
Delay Function
Interval, Off Delay, On/Off Delay, Power On Delay, Symmetrical Flashing
Number of Delay Functions
5
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE22R2MMU
Zoro #
G3463188
UPC #
785901507352
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.54 in
Body Width
0.89 in
Body Height
3.54 in
Body Depth
3.13 in
Overall Depth
3.54 in

Details

Item
Time Delay Relay
Delay Function
Interval, Off Delay, On/Off Delay, Power On Delay, Symmetrical Flashing
Number of Delay Functions
5
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Number of Pins
4
Coil Voltage
24 to 240V AC, 24V DC
Current Rating
8 A
Contact Form
DPDT
Contact Rating (AC)
8 A @ 250V
Contact Rating (DC)
8 A @ 24V
Status Indicator
LED
Type of Output
relay
Electrical Connection
Screw Terminal
Min. On/Off Pulse
30 ms || 100 ms under load
Input or Control Voltage Range
0.85...1.1 Us
Adjustment Method
Rotary Dip Switch
Contact Material
Cadmium Free
Input Voltage
24 to 240V DC, 24V AC
Standards
EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, IEC 61812-1
Frequency
50/60 Hz
IP Rating
IP20; IP40; IP50
Mechanical Operating Durability
10,000,000
Power Consumption
50 VA
Operating Time Accuracy
+/-0.5%
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail
Sealing
Sealed
Electrical Operating Durability
100,000
Weight
3.2 oz
Maximum Switching Voltage
250V
CAD Available
Yes

Description

Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Not Applicable, Coil Voltage 24 to 240V AC, 24V DC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 24V, Current Rating 8 A, Number of Delay Functions 5, Delay Function Interval, Off Delay, On/Off Delay, Power On Delay, Symmetrical Flashing, Electrical Connection Screw Terminal, Flat Pin Width Not Applicable, IP Rating IP20; IP40; IP50, Input Voltage 24 to 240V DC, 24V AC, Minimum Time Setting 0.1 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.