Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 24V DC, 4.3" H

  • Mfr # HMIST6200

  • Zoro # G811632787


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Input Circuit Current - Maximum
30 A
Overall Height
4.3 in
Overall Depth
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIST6200
Zoro #
G811632787
UPC #
3606489523374
Country of Origin
Indonesia

Dimensions

Overall Height
4.3 in
Overall Depth
1.7 in
Display Screen Size
4 in
Overall Width
5.3 in

Details

Item
Touch Panel
Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Input Circuit Current - Maximum
30 A
Input Circuit Voltage - Maximum
24 V DC
Touchscreen Touch Type
Single Touch
Communication Protocol Method
Ethernet, USB
Communication Protocol
Modbus, Uni-Telway
Memory Type
128 MB User Data, 512 KB Backup, 512 MB Device
Display Type
TFT Color LCD
Touchscreen Technology
Resistive
Product Type
Touch Panel
Pixel Resolution
480 x 272 Pixels

Description

Touch panel screen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.