Shop SCHNEIDER ELECTRIC
See all product information
Create Account
TowerLightAssembly, 10-11/16"H, PC, 24V DC
- Mfr # XVTS1AG
- Zoro # G124878223
product price:Â
$
638.99
/ea
Sold in multiples of 14 for
$8,945.86
Free Shipping & Returns
Key Features
NEMA Rating
NEMA 13, NEMA 4X
Number of Light Tiers
9
Lifespan
50,000 hr
Includes Sounder Tier
No Sounder Tier
Operating Current
335 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XVTS1AG
- Zoro #
- G124878223
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tower Light Assembly
- NEMA Rating
- NEMA 13, NEMA 4X
- Number of Light Tiers
- 9
- Lifespan
- 50,000 hr
- Includes Sounder Tier
- No Sounder Tier
- Operating Current
- 335 mA
- Standards
- CE Certified, cULus Listed, UKCA Certified
- For Hazardous Location
- Class III, Division 1
- For Location
- Indoor, Outdoor
- Connection Type
- M12 4-Pin/5-Pin Connector
- Light Source
- LED
- Water Resistance
- Water Resistant
- Operating Temperature - Minimum
- -22 Degrees F
- Housing Color
- Gray
- Housing Material
- Polycarbonate
- IP Rating
- IP66, IP69K
- Control Protocol
- User Operated
- Wattage
- 8.04 W
- Operating Temperature - Maximum
- 122 Degrees F
- Light Tier Color
- Blue, Green, Light Yellow, Red, Turquoise, Purple, White, Yellow
- Light Operating Mode
- Flashing, Rotating, Steady
- Operating Voltage
- 24V DC
Dimensions
- Overall Diameter
- 2 7/8 in
- Overall Height
- 10 11/16 in
Description
Overall Height 10 11/16 in, NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Certified, cULus Listed, UKCA Certified, Includes Not Applicable, Tower Light Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.