TowerLightAssembly, 10-11/16"H, PC, 24V DC
- Mfr # XVTS1AW
- Zoro # G924878225
product price:Â
$
638.99
/ea
Sold in multiples of 14 for
$8,945.86
Free Shipping & Returns
Key Features
Housing Color
White
Includes Sounder Tier
No Sounder Tier
Lifespan
50,000 hr
NEMA Rating
NEMA 13, NEMA 4X
Number of Light Tiers
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XVTS1AW
- Zoro #
- G924878225
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 10 11/16 in
- Overall Diameter
- 2 7/8 in
Details
- Item
- Tower Light Assembly
- Housing Color
- White
- Includes Sounder Tier
- No Sounder Tier
- Lifespan
- 50,000 hr
- NEMA Rating
- NEMA 13, NEMA 4X
- Number of Light Tiers
- 9
- Housing Material
- Polycarbonate
- Light Tier Color
- Blue, Green, Light Yellow, Red, Turquoise, Purple, White, Yellow
- Light Operating Mode
- Flashing, Rotating, Steady
- For Location
- Indoor, Outdoor
- Wattage
- 8.04 W
- For Hazardous Location
- Class III, Division 1
- Light Source
- LED
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Current
- 335 mA
- Standards
- CE Certified, cULus Listed, UKCA Certified
- Control Protocol
- User Operated
- Operating Temperature - Minimum
- -22 Degrees F
- Connection Type
- M12 4-Pin/5-Pin Connector
- IP Rating
- IP66, IP69K
- Water Resistance
- Water Resistant
Description
Overall Height 10 11/16 in, NEMA Rating NEMA 13, NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Certified, cULus Listed, UKCA Certified, Includes Not Applicable, Tower Light Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.