Schneider Electric

Trmnl Blk, Screw Clmp Tech Pssthrgh


product price: $1.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps 30 A
  • Max. Wire Size 10 AWG
  • Min. Wire Size 26 AWG
  • Voltage 600V AC
  • Number of Poles 1
See all product information

Product Information

Dimensions

Max. Wire Size 10 AWG
Min. Wire Size 26 AWG
Height 1.87 in
Width 0.24 in
Depth 1.88 in
Channel Size 35mm
Length 47.7 mm
For Maximum Wire Size 10 AWG
Overall Width 0.24 in
Strip Length 11/32 in
For Channel Rail Size 35mm
Overall Depth 1.88 in
Overall Length 1.88 in
For Minimum Wire Size 26 AWG
Termination Screw Size M3
Wire Stripping Length 9 mm

Details

Item Terminal Block
Amps 30 A
Voltage 600V AC
Number of Poles 1
Number of Connections 2
Terminal Type Pass-Through
2-Pole Jumpers 23NY20
6-Pole Jumpers No. Modelo NSYTRAL45
Pieces per Foot 50
Connection Type Screw Clamp
End Barrier 23NY30
Color Gray
Block Material Polyamide 6/6
Mounting Type DIN
Temp. Range -76 Degrees to 266 Degrees F
Standards ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE
Material polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Termination Style Screw
For Conductor Material Copper
UL 94 Flammability Rating V-0
Current 30 A
Minimum Operating Temperature -40 Degrees F
Torque 7 lb-in
2-Pole Jumper Compatibility 23NY20
End Barrier Compatibility 23NY25
Circuit Protection Type None
Maximum Operating Temperature 266 Degrees F
Maximum Voltage 1,000 V AC
Terminal Material Copper
RoHS Compliant Yes
Number of Tiers 2
For Conductor Type Solid, Stranded
Housing Material Polyamide 6/6
Housing Color Gray
Terminal Block Type Pass-Through
6-Pole Jumper Compatibility Mfr. No. NSYTRAL45
Range Compatibility Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
[Ue] Rated Operational Voltage 1000 V EN/IEC 60947-7-1 || 600 V CSA || 690 V ATEX Exe II Ex II 2 GD || 600 V cURus
Range Linergy
Nominal Cross Section 4 mm²
Surface Resistance 1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Product Or Component Type terminal block
Device Short Name TRV
Cable Cross Section 0.14-6 mm², solid with cable end || 0.2-4 mm², flexible with cable end || 0.2-6 mm², solid without cable end || 0.2-6 mm², flexible without cable end
Dielectric Loss 0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Tightening Torque 0.6-0.8 N.m
Accessory / Separate Part Category connection accessory
Dielectric Constant 3.7 at 1 MHz
Connection Position sideways
Line Rated Current 32-32 A EN/IEC 60947-7-1 || 30-30 A CSA || 30-30 A ATEX Exe II Ex II 2 GD || 30-30 A cURus
Number Of Terminals 2
Product Name Linergy TR
Ambient Air Temperature For Operation -40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Creep Resistance 500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Resistivity 10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Number Of Measurement Input 2
Connections - Terminals 1 x screw terminal upstream M3) || 1 x screw terminal downstream M3)
Terminal Block Level 1
Mounting Mode clip-on
Product Certifications cURus || VDE || IEC-Ex || ATEX || GL || EAC || LR || CSA || DNV
Dielectric Strength 1000 V IEC 60243-1
Tool Type connection screwdriver || disconnection screwdriver
Product Compatibility Spacial enclosures
Flame Retardance V0 0.8 mm UL 94

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Gray, Maximum Voltage 1,000 V AC, Mounting Type DIN, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 1.88 in, Overall Length 1.88 in, Overall Width 0.24 in, Standards ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE, Terminal Block Type Pass-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.