Zoro Homepage

Variable Frequency Drive, 75 HP, 400-480V

  • Mfr # ATV212WD55N4

  • Zoro # G1989449


product price: $7,697.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Accepts Input Control Signal
Yes
Dynamic Braking
No
Digital Readout
Yes
With Line Contactor / No Line Contactor
No Line Contactor
Output Phase AC
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV212WD55N4
Zoro #
G1989449
UPC #
785901931393
Country of Origin
France

Dimensions

Overall Depth
14 3/8 in
Overall Width
14 1/4 in
Overall Height
39 3/8 in

Description

Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 75 hp, Maximum Output Current 116 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.