Variable Frequency Drive, Black

  • Mfr # ATV212WU40N4
  • Zoro # G4040757
product price: 
$
1,008.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Digital Readout
Hertz, Motor Current, KW, Motor Voltage
Displays
LED, Optional Remote Mount LCD
Input Voltage
380-480V AC
Display Type
LCD, LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV212WU40N4
Zoro #
G4040757
UPC #
785901994008
Country of Origin
Indonesia
With Bypass / No Bypass
No Bypass
Digital Readout
Hertz, Motor Current, KW, Motor Voltage
Displays
LED, Optional Remote Mount LCD
Input Voltage
380-480V AC
Display Type
LCD, LED
Max. Output Amps
9.1 A
For Use With
3-Phase Inverter Duty Motor
Item
Variable Frequency Drive
Torque @ 1 Hz
110 %
Control Type
Built-In Keypad
Dynamic Braking
No
Standards
UL, NOM 117, C-Tick, CSA
Max. HP
5 hp
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
Starting Torque
120 %
Output Voltage
323-528V AC
Output Frequency Range
0.5 to 200 Hz
Key Pad Lockout
Yes
Control Method
Keypad or Logic Input
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Adjustable Deceleration Time
0.01 to 3,200 sec
With Line Contactor / No Line Contactor
No Line Contactor
Input Phase AC
Three
Enclosure
Totally Enclosed
Start/Stop Control
Programmable
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 3,200 sec
Accepts Input Control Signal
Yes
Input Frequency
60/50 Hz
Number of Inputs
2
Maximum Output Power
5 hp
Input Voltage Range
380 to 480V AC
Input Type
Analog, Digital
Application
Pumps and Fans in HV AC
Output Type
Analog
Style
Heat Sink
Number of Outputs
(1) Analog; (2) Discrete
Series
ATV212
Brake Chopper Included
Yes
Output Voltage Range
323V AC to 528V AC
Ethernet Port Included
No
Maximum Output Current
9.1 A
Torque Application
Constant Torque, Variable Torque
Color
Black
Enclosure Rating
NEMA 12
Includes Brake Chopper
Yes
NEMA Rating
NEMA 12
Number of Outputs - Analog
1
Output Horsepower
5 hp
Output Current - Maximum
9.1 A
Output Phase
Three
Output Frequency - Maximum
0.5 Hz
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
200 Hz
IP Rating
IP55
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Includes Ethernet Port
No
Keypad Lockout
Yes
Includes Heat Sink
Yes
Input Phase
Three
Wire Color
Black
Container Type
Heat Sink
Sensor Body Style
Heat Sink

Dimensions

Width
9.06 in
Depth
8.19 in
Height
13.39 in
Overall Depth
8 1/4 in
Overall Width
9 1/8 in
Overall Height
13 3/8 in

Description

Variable Frequency Drive, Input Voltage 380-480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.1 A, Output Voltage 323-528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12

Ratings & reviews