Variable Frequency Drive, Black

  • Mfr # ATV340D30N4E
  • Zoro # G3616987
product price: 
$
5,258.99
/ea
Free Shipping & Returns

Key Features

Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340D30N4E
Zoro #
G3616987
UPC #
785901751892
Country of Origin
China
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Item
Variable Frequency Drive
Dynamic Braking
No
Digital Readout
No
Input Phase AC
Three
Max. Output Amps
89.4 A, 92.3 A
Max. HP
40 hp, 50 hp
Output Voltage
480V AC
Input Voltage
480V AC
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Display Type
None
Brake Chopper Included
Yes
With Bypass / No Bypass
No Bypass
Key Pad Lockout
None
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Input Type
Analog, Digital
Style
Ethernet
Enclosure Rating
NEMA 1
Adjustable Acceleration Time
0.01 to 9,999 sec
Number of Outputs
(3) Analog; (8) Discrete
Color
Black
Torque Application
Constant Torque, Variable Torque
Enclosure
Open
Output Type
Analog
Adjustable Deceleration Time
0.01 to 9,999 sec
Ethernet Port Included
Yes
Series
Altivar Machine ATV340
Displays
None
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 599 Hz
Input Voltage Range
380 to 480V AC
Maximum Output Current
74.5 A
Application
Industrial Process and Utilities
Output Voltage Range
323V AC to 528V AC
Output Phase AC
Three
Maximum Output Power
50 hp
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.1 Hz
Output Horsepower
50 hp
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Keypad Lockout
None
Output Phase
Three
Includes Ethernet Port
Yes
IP Rating
IP21
Product Type
Variable Frequency Drive
NEMA Rating
NEMA 1
Input Phase
Three
Number of Inputs - Analog
2
Number of Outputs - Analog
3
Output Current - Maximum
74.5 A
Wire Color
Black
Container Type
Ethernet
Sensor Body Style
Ethernet

Dimensions

Depth
10.31 in
Width
8.39 in
Height
25.98 in
Overall Height
26 in
Overall Depth
10 3/8 in
Overall Width
8 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 74.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews