Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV630D37M3
  • Zoro # G0211589

product price: 
$
8,184.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Max. HP
50 hp
Output Frequency Range
0.1 to 500 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D37M3
Zoro #
G0211589
UPC #
785901459040
Country of Origin
India
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Max. HP
50 hp
Output Frequency Range
0.1 to 500 Hz
For Use With
Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Accepts Input Control Signal
Yes
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Protection
Motor Phase Break, Overcurrent, Overheating, Overspeed, Overvoltage's, Safe Torque Off, Short-circuit Protection, Thermal Protection, Undervoltage
Output Voltage
240V AC
Control Type
Keypad, Remote Keypad, Terminal, Digital Communication Network
Display Type
LCD
Standards
UL 508C, EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 61000-3-12, IEC 60721-3, IEC 61508, IEC 13849-1
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Max. Output Amps
184.5 A
Input Voltage
240V AC
Key Pad Lockout
None
Enclosure
Totally Enclosed
Control Method
Keypad, Remote Keypad, Terminal, Digital Communication Network
Start/Stop Control
Programmable
Digital Readout
Yes
Displays
LCD Keypad
Dynamic Braking
No
Torque Application
Constant Torque, Variable Torque
Series
Altivar Process ATV600 Variable Speed Drives
Number of Inputs
(3) Analog; (8) Discrete
Number of Outputs
(2) Analog; (3) Relay
Output Voltage Range
200V AC to 240V AC
Enclosure Rating
NEMA 1
Input Type
Analog, Digital
Input Voltage Range
200 to 240V AC
Application
Industrial Process and Utilities
Maximum Output Current
149 A
Brake Chopper Included
No
Output Type
Analog
Color
Black
Maximum Output Power
50 hp
Style
Compact
Ethernet Port Included
Yes
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
IP Rating
IP21
Output Current - Maximum
149 A
Number of Outputs - Relay
3
NEMA Rating
NEMA 1
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Includes Brake Chopper
No
Keypad Lockout
None
Bypass Design
No Bypass
Input Phase
Three
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Output Horsepower
50 hp
Output Frequency - Minimum
500 Hz
Number of Inputs - Analog
3
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Height
36.3 in
Depth
12.72 in
Width
11.42 in
Overall Height
36 3/8 in
Overall Width
11 1/2 in
Overall Depth
12 3/4 in

Description

Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 50 hp, Maximum Output Current 149 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.