Shop U.S. MOTORS

Three-Phase Motor, 200 HP, 445T Frame, 575V Voltage, 1,785 Nameplate RPM 36 1/16 in Overall Length

  • Mfr # D200P2G
  • Zoro # G0393870

product price: 
$
12,471.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
200
Nameplate RPM
1,785
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
179.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D200P2G
Zoro #
G0393870
UPC #
786382017330
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 5/16 in
Overall Length
36 1/16 in
Shaft Dia.
3 3/8 in
Shaft Length
4 3/4 in
Shaft Diameter
3 3/8 in
Frame Size
445T
Wire Rope Length
36 1/16 in
Length
36 1/16 in

Details

Item
Motor
HP
200
Nameplate RPM
1,785
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
179.0 A
Frame
445T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Duty Cycle
Continuous
Weight
1,200 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 50 Hz
1,780/1,475 RPM
Number of Speeds
1
Insulation Class
F
Frequency
60 Hz
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
NEMA Design Class
B
Full Load Current @ 60 Hz
179.0 A
Application
General Purpose
Sub Application
Air Compressor, Fan/Blower
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Frame Material
Steel
Motor Enclosure Type
Open Drip Proof
Bearing Lubrication Type
Regreasable

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 200 HP, Nameplate RPM 1,785, Frame 445T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 179.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.