Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320D11N4C
  • Zoro # G011384592

product price: 
$
1,813.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Output Frequency Range
0.599 kHz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320D11N4C
Zoro #
G011384592
UPC #
3606489917814
Country of Origin
Indonesia
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Output Phase AC
Three
Output Frequency Range
0.599 kHz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Output Voltage
500V AC
Enclosure
Open
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Control Method
Remote
Displays
LED
Display Type
LED
Input Voltage
500V AC
Input Frequency
60/50 Hz
Control Type
Remote Keypad
Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Dynamic Braking
Yes
With Bypass / No Bypass
No Bypass
Series
ATV320
Brake Chopper Included
Yes
Output Voltage Range
380V AC to 500V AC
Input Type
Analog, Digital
Number of Outputs
(1) Analog, (3) Digital
Maximum Output Current
27.7 A
Number of Inputs
(3) Analog, (7) Digital
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 500V AC
Style
Compact
Application
Complex Machines
Enclosure Rating
IP20
Output Type
Analog, Digital
Color
Black/Green
Maximum Output Power
15 hp
Torque Application
Constant Torque, Variable Torque
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Output Frequency - Minimum
0.599 Hz
Includes Brake Chopper
Yes
Input Phase
Three
Number of Outputs - Digital
3
Number of Outputs - Analog
1
IP Rating
IP20
Number of Inputs - Digital
7
Output Frequency - Maximum
0.599 Hz
Output Current - Maximum
27.7 A
Output Horsepower
15 hp
Includes Ethernet Port
Yes
Output Phase
Three
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 3/4 in
Overall Height
13 in
Overall Width
7 1/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 27.7 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.