Variable Frequency Drive, Black/Green

  • Mfr # ATV320U15N4W
  • Zoro # G413328309
product price: 
$
924.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Control Type
Remote Keypad
Output Frequency Range
0.599 kHz
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Phase AC
Three
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U15N4W
Zoro #
G413328309
UPC #
3606489548506
Country of Origin
Indonesia
Control Type
Remote Keypad
Output Frequency Range
0.599 kHz
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Phase AC
Three
Output Phase AC
Three
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Control Method
Remote
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Displays
LED
Input Voltage
500V AC
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
With Line Contactor
With Bypass / No Bypass
No Bypass
Dynamic Braking
Yes
Output Voltage
500V AC
Item
Variable Frequency Drive
Display Type
LED
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 500V AC
Series
ATV320
Output Type
Analog, Digital
Maximum Output Current
4.1 A
Input Type
Analog, Digital
Brake Chopper Included
Yes
Enclosure Rating
IP66
Application
Complex Machines
Number of Outputs
(1) Analog, (3) Digital
Output Voltage Range
380V AC to 500V AC
Number of Inputs
(3) Analog, (7) Digital
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
2 hp
Style
Compact
Color
Black/Green
Number of Inputs - Digital
7
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
IP Rating
IP66
Output Phase
Three
Input Phase
Three
Number of Outputs - Analog
1
Number of Outputs - Digital
3
Output Frequency - Maximum
0.599 Hz
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Output Frequency - Minimum
0.599 Hz
Includes Brake Chopper
Yes
Output Horsepower
2 hp
Output Current - Maximum
4.1 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
13 3/8 in
Overall Depth
7 7/8 in
Overall Width
9 7/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 4.1 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews