Variable Frequency Drive, Black/Green

  • Mfr # ATV950U15N4EU
  • Zoro # G513302346
product price: 
$
2,460.99
/ea
Free Shipping & Returns

Key Features

Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Enclosure
Totally Enclosed
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Adjustable Acceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950U15N4EU
Zoro #
G513302346
UPC #
3606481284389
Country of Origin
China
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Bypass / No Bypass
No Bypass
Enclosure
Totally Enclosed
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
Control Method
1 RJ45; 2 RJ45
Input Phase AC
Three
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Dynamic Braking
Yes
Input Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Frequency
60/50 Hz
Output Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Type
1 RJ45; 2 RJ45
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Series
ATV950
Brake Chopper Included
Yes
Output Voltage Range
380V AC to 480V AC
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Output Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Color
Black/Green
Style
Compact
Maximum Output Current
173 A
Enclosure Rating
NEMA 12
Maximum Output Power
2 hp
Number of Outputs - Analog
2
Number of Outputs - Digital
2
Output Current - Maximum
173 A
Input Phase
Three
Number of Inputs - Digital
10
Line Contactor Design
With Line Contactor
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Output Horsepower
2 hp
Output Frequency - Maximum
599 Hz
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
11 3/4 in
Overall Height
26 3/4 in
Overall Width
10 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 173 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews