Shop PEMS
See all product information
Create Account
OEM Replacement MAXX Air Barrel Fan Motor
- Mfr # XE425N
- Zoro # G423931582
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
OAO
Motor Shaft Rotation
CWSE
Body Dia.
5.6 in
Full Load Amps
4.9 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XE425N
- Zoro #
- G423931582
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Bearings
- Ball
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CWSE
- Full Load Amps
- 4.9 A
- Voltage
- 120V
- Nameplate RPM
- 1,750 RPM
- No. of Speeds
- 1
- Hz
- 60 Hz
- Frame
- 48
- HP
- 0.5
Description
PEMS MAXX AIR Banner fan motor model XE425N is a 1/2 HP PSC OEM replacement designed for HVACR applications, offering two speeds at 1750/1400 RPM, 120V operation and 4.90 A running current. It features a 48Y frame, CCWLE rotation, automatic overload protection and a 1/2 in x 2 in shaft for direct-fit fan installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.