Variable Frequency Drive, Black/Green

  • Mfr # ATV320U04M2W
  • Zoro # G713332754
product price: 
$
515.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Inputs
(3) Analog, (7) Digital
Number of Outputs
(1) Analog, (3) Digital
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Voltage
240V AC
Output Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U04M2W
Zoro #
G713332754
UPC #
3606489548407
Country of Origin
Indonesia
Item
Variable Frequency Drive
Number of Inputs
(3) Analog, (7) Digital
Number of Outputs
(1) Analog, (3) Digital
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Input Voltage
240V AC
Output Type
Analog, Digital
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Color
Black/Green
With Bypass / No Bypass
No Bypass
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Input Voltage Range
200V AC to 240V AC
Output Voltage Range
200V AC to 240V AC
Brake Chopper Included
Yes
Display Type
LED
Control Type
Remote Keypad
Maximum Output Power
11/20 hp
Start/Stop Control
Programmable
Output Phase AC
Single
Application
Complex Machines
Output Voltage
240V AC
Output Frequency Range
0.599 kHz
Style
Compact
Enclosure
Totally Enclosed
Ethernet Port Included
Yes
Input Type
Analog, Digital
Series
ATV320
Maximum Output Current
3.3 A
Control Method
Remote
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Single
Digital Readout
Output Current; Output Frequency; Output Voltage
Torque Application
Constant Torque, Variable Torque
Displays
LED
Enclosure Rating
IP66
Output Phase
Single
Includes Brake Chopper
Yes
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
3
Includes Ethernet Port
Yes
IP Rating
IP66
Input Phase
Single
Bypass Design
No Bypass
Output Frequency - Minimum
0.599 Hz
Number of Inputs - Digital
7
Number of Outputs - Analog
1
Number of Inputs - Analog
3
Output Horsepower
11/20 hp
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.599 Hz
Output Current - Maximum
3.3 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
13 3/8 in
Overall Width
9 7/8 in
Overall Depth
7 1/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 11/20 hp, Maximum Output Current 3.3 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews