Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U04N4WS
  • Zoro # G713302399

product price: 
$
764.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
Yes
Output Frequency Range
0.599 kHz
Enclosure
Totally Enclosed
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Display Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U04N4WS
Zoro #
G713302399
UPC #
3606489548636
Country of Origin
Indonesia

Dimensions

Overall Width
9 7/8 in
Overall Height
13 3/8 in
Overall Depth
7 7/8 in

Details

Dynamic Braking
Yes
Output Frequency Range
0.599 kHz
Item
Variable Frequency Drive
Enclosure
Totally Enclosed
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Display Type
LED
Control Method
Remote
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Displays
LED
Input Voltage
500V AC
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
500V AC
Control Type
Remote Keypad
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Input Phase AC
Three
Start/Stop Control
Programmable
Application
Complex Machines
Input Type
Analog, Digital
Input Voltage Range
380V AC to 500V AC
Ethernet Port Included
Yes
Number of Inputs
(3) Analog, (7) Digital
Series
ATV320
Brake Chopper Included
Yes
Number of Outputs
(1) Analog, (3) Digital
Maximum Output Current
1.5 A
Output Type
Analog, Digital
Output Voltage Range
380V AC to 500V AC
Enclosure Rating
IP65
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
11/20 hp
Style
Compact
Number of Outputs - Digital
3
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 Hz
Output Phase
Three
Output Horsepower
11/20 hp
Number of Inputs - Analog
3
Output Frequency - Maximum
0.599 Hz
Number of Outputs - Analog
1
Input Phase
Three
Includes Ethernet Port
Yes
Number of Inputs - Digital
7
IP Rating
IP65
Output Current - Maximum
1.5 A
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 11/20 hp, Maximum Output Current 1.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.