Variable Speed Drive, Black

  • Mfr # ATV320U40M3C412
  • Zoro # G416312961
product price: 
$
977.99
/ea
Free Shipping & Returns

Key Features

Control Method
Remote
Adjustable Acceleration Time
0.01 to 6,000 sec
Input Phase AC
Three
Application
Pumping
Enclosure
Totally Enclosed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U40M3C412
Zoro #
G416312961
UPC #
3606486835807
Country of Origin
Indonesia
Control Method
Remote
Adjustable Acceleration Time
0.01 to 6,000 sec
Input Phase AC
Three
Application
Pumping
Enclosure
Totally Enclosed
Start/Stop Control
Manual
Standards
IEC 61800-5-1
Output Phase AC
Three
Digital Readout
Output Current
Input Voltage
200-240V AC
Accepts Input Control Signal
Remote Contact
Item
Variable Speed Drive
Display Type
LED
Displays
LED
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Control Type
Remote Keypad
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 6,000 sec
Output Voltage
240V AC
Output Frequency Range
0 to 0.599 kHz
Maximum Output Current
17.5 A
Output Type
Analog, Digital
Series
Altivar Solar
Torque Application
Variable Torque
Number of Outputs
(2) Relay; (3) Discrete; Analog
Number of Inputs
(3) Analog; (7) Discrete
Enclosure Rating
IP20
Input Type
Analog, Digital
Style
Compact
Brake Chopper Included
Yes
Maximum Output Power
5 hp
Output Horsepower
5 hp
Input Phase
Three
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 kHz
Line Contactor Design
No Line Contactor
Output Power - Kilowatt - Maximum
4 kW
Number of Outputs - Analog
1
Accepts External Control Inputs
Yes
Output Phase
Three
Number of Outputs - Relay
2
Output Frequency - Maximum
0 kHz
Color
Black
Product Type
Variable Frequency Drive
Output Current - Maximum
17.5 A
Bypass Design
No Bypass
IP Rating
IP20
Number of Inputs - Analog
3
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
5 1/2 in
Overall Depth
6 1/4 in
Overall Height
7 1/4 in

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 17.5 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews