Variable Speed Drive, Black/Green

  • Mfr # ATV630D11M3US
  • Zoro # G322732082
product price: 
$
4,220.99
/ea
Free Shipping & Returns

Key Features

Overall Width
211 mm
Output Frequency - Minimum
0.1 Hz
Overall Depth
232 mm
Output Power - Kilowatt - Maximum
7.5 kW, 11 kW
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D11M3US
Zoro #
G322732082
UPC #
-
Country of Origin
United States
Output Frequency - Minimum
0.1 Hz
Output Power - Kilowatt - Maximum
7.5 kW, 11 kW
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Number of Outputs - Relay
3
Line Contactor Design
With Line Contactor
Output Horsepower
10 hp, 15 hp
Adjustable Deceleration Time
0.01 to 9999 sec
Accepts External Control Inputs
Yes
Control Type
PLC
Number of Inputs - Digital
8
Adjustable Acceleration Time
0.01 to 9999 sec
Torque Application
Constant Torque, Variable Torque
Item
Variable Speed Drive
Dynamic Braking
No
Style
Chassis
Includes Communication Port
Yes
Input Voltage
200-240V AC
Series
Altivar Process ATV600
Color
Black/Green
Bypass Design
No Bypass
Includes EMI Filter
Yes
Output Phase
Three
Start/Stop Control
Programmable
Output Voltage
200-240V AC
Number of Outputs - Analog
2
Output Type
Analog, Digital, Relay
Application
Process and Utilities
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Input Frequency
60/50 Hz
Input Phase
Three
Number of Outputs - Digital
0
Includes Brake Chopper
No
Output Current - Maximum
46.8 A
Number of Inputs - Analog
3
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Output Frequency - Maximum
500 Hz
Input Type
Analog, Digital
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
IP Rating
IP21
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
211 mm
Overall Depth
232 mm
Overall Height
546 mm

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews