Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U06M2WS
  • Zoro # G613302376

product price: 
$
653.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Control Type
Remote Keypad
Input Phase AC
Single
Start/Stop Control
Programmable
Displays
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U06M2WS
Zoro #
G613302376
UPC #
3606489548582
Country of Origin
Indonesia
With Bypass / No Bypass
No Bypass
Control Type
Remote Keypad
Input Phase AC
Single
Start/Stop Control
Programmable
Displays
LED
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
240V AC
Enclosure
Totally Enclosed
Dynamic Braking
Yes
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Output Frequency Range
0.599 kHz
Control Method
Remote
Output Voltage
240V AC
Output Phase AC
Single
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Display Type
LED
Digital Readout
Output Current; Output Frequency; Output Voltage
Brake Chopper Included
Yes
Input Type
Analog, Digital
Enclosure Rating
IP65
Output Type
Analog, Digital
Maximum Output Current
3.7 A
Output Voltage Range
200V AC to 240V AC
Ethernet Port Included
Yes
Input Voltage Range
200V AC to 240V AC
Series
ATV320
Application
Complex Machines
Number of Inputs
(3) Analog, (7) Digital
Number of Outputs
(1) Analog, (3) Digital
Maximum Output Power
3/4 hp
Color
Black/Green
Style
Compact
Torque Application
Constant Torque, Variable Torque
Output Frequency - Minimum
0.599 Hz
IP Rating
IP65
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Number of Outputs - Digital
3
Output Frequency - Maximum
0.599 Hz
Includes Brake Chopper
Yes
Number of Outputs - Analog
1
Output Current - Maximum
3.7 A
Bypass Design
No Bypass
Input Phase
Single
Includes Ethernet Port
Yes
Output Phase
Single
Number of Inputs - Digital
7
Line Contactor Design
With Line Contactor
Output Horsepower
3/4 hp
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 1/8 in
Overall Height
13 3/8 in
Overall Width
9 7/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 3.7 A, Output Voltage 240V AC, Output Phase AC Single, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.