Variable Frequency Drive, Black/Green

  • Mfr # ATV630D37S6
  • Zoro # G113302388
product price: 
$
8,601.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Start/Stop Control
Programmable
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D37S6
Zoro #
G113302388
UPC #
3606481324924
Country of Origin
India
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Input Frequency
60/50 Hz
Display Type
LED
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
600V AC
Output Frequency Range
0.1 to 500 Hz
Control Method
Remote
Enclosure
Open
Displays
LED
Adjustable Acceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Type
Remote Keypad
Output Phase AC
Three
Number of Outputs
(2) Analog
Application
Process and Utilities
Output Type
Analog, Digital
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog, (8) Digital
Input Type
Analog, Digital
Enclosure Rating
IP20
Series
ATV630
Color
Black/Green
Maximum Output Power
60 hp
Style
Compact
Input Voltage Range
600V AC
Output Voltage Range
600V AC
Brake Chopper Included
No
Maximum Output Current
55 A
Output Current - Maximum
55 A
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Input Phase
Three
Number of Outputs - Analog
2
Includes Brake Chopper
No
Product Type
Variable Frequency Drive
Output Horsepower
60 hp
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Output Frequency - Minimum
500 Hz
Number of Inputs - Digital
8
IP Rating
IP20
Number of Outputs - Digital
0
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
13 in
Overall Depth
11 3/4 in
Overall Height
32 3/8 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 55 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews