Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U07N4WS
  • Zoro # G013302402

product price: 
$
856.99
/ea
Free Shipping & Returns

Key Features

Control Type
Remote Keypad
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Displays
LED
Output Voltage
500V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U07N4WS
Zoro #
G013302402
UPC #
3606489548650
Country of Origin
Indonesia
Control Type
Remote Keypad
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Displays
LED
Output Voltage
500V AC
Output Phase AC
Three
Start/Stop Control
Programmable
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Totally Enclosed
Item
Variable Frequency Drive
Input Phase AC
Three
Dynamic Braking
Yes
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Control Method
Remote
Display Type
LED
Output Frequency Range
0.599 kHz
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
500V AC
Brake Chopper Included
Yes
Series
ATV320
Input Voltage Range
380V AC to 500V AC
Enclosure Rating
IP65
Input Type
Analog, Digital
Application
Complex Machines
Ethernet Port Included
Yes
Maximum Output Current
2.3 A
Output Voltage Range
380V AC to 500V AC
Number of Inputs
(3) Analog, (7) Digital
Number of Outputs
(1) Analog, (3) Digital
Output Type
Analog, Digital
Maximum Output Power
1 hp
Style
Compact
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Number of Inputs - Digital
7
Output Phase
Three
IP Rating
IP65
Output Frequency - Minimum
0.599 Hz
Includes Ethernet Port
Yes
Number of Outputs - Analog
1
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Output Horsepower
1 hp
Number of Outputs - Digital
3
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Current - Maximum
2.3 A
Input Phase
Three
Bypass Design
No Bypass
Output Frequency - Maximum
0.599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 7/8 in
Overall Height
13 3/8 in
Overall Width
9 7/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.3 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.