Variable Frequency Drive, Black/Green

  • Mfr # ATV950D30N4EU
  • Zoro # G813302329
product price: 
$
8,516.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Output Phase AC
Three
Control Type
1 RJ45; 2 RJ45
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Start/Stop Control
Programmable
Output Frequency Range
599 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV950D30N4EU
Zoro #
G813302329
UPC #
3606481284488
Country of Origin
China
Output Phase AC
Three
Control Type
1 RJ45; 2 RJ45
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Output Frequency Range
599 Hz
Dynamic Braking
Yes
Output Voltage
480V AC
With Bypass / No Bypass
No Bypass
Input Voltage
480V AC
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
With Line Contactor
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Method
1 RJ45; 2 RJ45
Adjustable Acceleration Time
0.01 to 9,999 sec
Standards
ABS, ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Phase AC
Three
Input Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
Yes
Application
Industrial
Output Type
Analog, Digital
Series
ATV950
Output Voltage Range
380V AC to 480V AC
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Color
Black/Green
Style
Compact
Maximum Output Current
61.5 A
Enclosure Rating
NEMA 12
Maximum Output Power
30 hp
Output Frequency - Maximum
599 Hz
Includes Brake Chopper
Yes
Number of Inputs - Digital
10
Number of Outputs - Analog
2
Output Horsepower
30 hp
Line Contactor Design
With Line Contactor
Includes Ethernet Port
Yes
Output Current - Maximum
61.5 A
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Number of Outputs - Digital
2
Bypass Design
No Bypass
Number of Inputs - Analog
3
Input Phase
Three
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
15 3/4 in
Overall Height
35 7/8 in
Overall Width
11 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 61.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating NEMA 12

Ratings & reviews