Variable Frequency Drive, Black/Green

  • Mfr # ATV320U40N4WS
  • Zoro # G313328287
product price: 
$
1,548.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Output Voltage
500V AC
Output Frequency Range
0.599 kHz
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U40N4WS
Zoro #
G313328287
UPC #
3606489548704
Country of Origin
United States
Output Voltage
500V AC
Output Frequency Range
0.599 kHz
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Enclosure
Totally Enclosed
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Phase AC
Three
Item
Variable Frequency Drive
Display Type
LED
Displays
LED
Output Phase AC
Three
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Input Voltage
500V AC
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
Yes
Control Method
Remote
Ethernet Port Included
Yes
Output Type
Analog, Digital
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (7) Digital
Maximum Output Current
9.5 A
Application
Complex Machines
Output Voltage Range
380V AC to 500V AC
Brake Chopper Included
Yes
Enclosure Rating
IP65
Series
ATV320
Input Voltage Range
380V AC to 500V AC
Number of Outputs
(1) Analog, (3) Digital
Style
Compact
Color
Black/Green
Maximum Output Power
5 hp
Torque Application
Constant Torque, Variable Torque
Number of Inputs - Analog
3
IP Rating
IP65
Line Contactor Design
With Line Contactor
Output Horsepower
5 hp
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 Hz
Output Phase
Three
Number of Inputs - Digital
7
Number of Outputs - Digital
3
Number of Outputs - Analog
1
Bypass Design
No Bypass
Output Current - Maximum
9.5 A
Product Type
Variable Frequency Drive
Input Phase
Three
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
9 7/8 in
Overall Height
13 3/8 in
Overall Depth
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 9.5 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP65

Ratings & reviews