Variable Frequency Drive, Black/Green

  • Mfr # ATV630D37N4ZU
  • Zoro # G713302368
product price: 
$
6,015.99
/ea
Free Shipping & Returns

Key Features

Displays
LED
Input Voltage
480V AC
Dynamic Braking
No
Input Phase AC
Three
Control Type
Remote Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630D37N4ZU
Zoro #
G713302368
UPC #
3606489739966
Country of Origin
India

Dimensions

Overall Height
23 1/2 in
Overall Depth
10 3/8 in
Overall Width
8 1/4 in

Details

Displays
LED
Input Voltage
480V AC
Dynamic Braking
No
Input Phase AC
Three
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Control Method
Remote
Enclosure
Open
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Item
Variable Frequency Drive
Display Type
LED
Output Frequency Range
0.1 to 500 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Voltage
480V AC
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Adjustable Acceleration Time
0.01 to 9,999 sec
Adjustable Deceleration Time
0.01 to 9,999 sec
Application
Process and Utilities
Output Type
Analog, Digital
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog, (8) Digital
Style
Compact
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Series
ATV630
Number of Outputs
(2) Analog
Output Voltage Range
380V AC to 480V AC
Maximum Output Power
50 hp
Color
Black/Green
Maximum Output Current
74.5 A
Enclosure Rating
IP00
Brake Chopper Included
No
Input Phase
Three
Output Horsepower
50 hp
IP Rating
IP00
Bypass Design
No Bypass
Includes Brake Chopper
No
Output Current - Maximum
74.5 A
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Number of Outputs - Digital
0
Output Frequency - Minimum
500 Hz
Number of Inputs - Digital
8
Output Frequency - Maximum
0.1 Hz
Output Phase
Three
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 74.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews