Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650U75N4EU
  • Zoro # G213302318

product price: 
$
3,433.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Output Current; Output Frequency; Output Voltage
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650U75N4EU
Zoro #
G213302318
UPC #
3606480906916
Country of Origin
China
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Dynamic Braking
No
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Standards
CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL Listed, UV
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Output Frequency Range
0.1 to 500 Hz
Input Voltage
480V AC
Start/Stop Control
Programmable
Enclosure
Totally Enclosed
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Adjustable Acceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
480V AC
Input Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Series
ATV650
Output Type
Analog
Ethernet Port Included
Yes
Application
Fluids Management Processing and Energy Saving
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Color
Black/Green
Style
Compact
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
No
Maximum Output Power
10 hp
Maximum Output Current
16.5 A
Enclosure Rating
NEMA 12
Input Phase
Three
Number of Inputs - Digital
8
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Output Phase
Three
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
500 Hz
Number of Inputs - Analog
3
Number of Outputs - Digital
0
Output Current - Maximum
16.5 A
Includes Brake Chopper
No
Output Horsepower
10 hp
Output Frequency - Maximum
0.1 Hz
Number of Outputs - Analog
2
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
13 in
Overall Width
10 3/8 in
Overall Height
26 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.