Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U40M3
  • Zoro # G213328288

product price: 
$
2,357.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U40M3
Zoro #
G213328288
UPC #
3606480883583
Country of Origin
Indonesia
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
Input Phase AC
Three
Output Voltage
240V AC
Dynamic Braking
Yes
Input Voltage
240V AC
Control Method
Local and Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Output Phase AC
Three
Control Type
Local and Remote
Enclosure
Open
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Voltage Range
200V AC to 240V AC
Application
Industrial
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Output Voltage Range
200V AC to 240V AC
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
Yes
Series
ATV930
Number of Inputs
(10) Digital, (3) Analog
Ethernet Port Included
Yes
Color
Black/Green
Maximum Output Current
18.7 A
Style
Compact
Enclosure Rating
IP21
Maximum Output Power
5 hp
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Output Frequency - Maximum
599 Hz
Number of Inputs - Digital
10
Input Phase
Three
Number of Inputs - Analog
3
Output Current - Maximum
18.7 A
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Number of Outputs - Analog
2
Output Horsepower
5 hp
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
2
Product Type
Variable Frequency Drive
IP Rating
IP21
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
5 5/8 in
Overall Depth
8 1/8 in
Overall Height
13 3/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 18.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.