Variable Frequency Drive, Black/Green

  • Mfr # ATV650U22N4EU
  • Zoro # G313302409
product price: 
$
2,500.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV650U22N4EU
Zoro #
G313302409
UPC #
3606480906831
Country of Origin
China

Dimensions

Overall Width
10 3/8 in
Overall Depth
11 3/4 in
Overall Height
26 3/4 in

Details

Start/Stop Control
Programmable
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Phase AC
Three
Standards
ATEX Zone, CE Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL Listed, UV
Enclosure
Totally Enclosed
Input Frequency
60/50 Hz
Output Frequency Range
0.1 to 500 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Dynamic Braking
No
Output Voltage
480V AC
Series
ATV650
Application
Fluids Management Processing and Energy Saving
Output Type
Analog
Input Type
Analog, Digital
Ethernet Port Included
Yes
Number of Inputs
(3) Analog, (8) Digital
Input Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog
Color
Black/Green
Maximum Output Current
5.6 A
Style
Compact
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
No
Maximum Output Power
3 hp
Enclosure Rating
NEMA 12
Bypass Design
No Bypass
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
5.6 A
Number of Outputs - Digital
0
Output Frequency - Minimum
500 Hz
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Output Phase
Three
Line Contactor Design
With Line Contactor
Number of Inputs - Digital
8
Input Phase
Three
Includes Brake Chopper
No
Output Horsepower
3 hp
Product Type
Variable Frequency Drive
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews