Variable Frequency Drive, Black/Green

  • Mfr # ATV930U30M3
  • Zoro # G913328304
product price: 
$
2,139.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Control Method
Local and Remote
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current; Output Frequency; Output Voltage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U30M3
Zoro #
G913328304
UPC #
3606480883576
Country of Origin
Indonesia
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Control Method
Local and Remote
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current; Output Frequency; Output Voltage
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Enclosure
Open
Dynamic Braking
Yes
Output Phase AC
Three
Input Voltage
240V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
240V AC
Output Frequency Range
599 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Control Type
Local and Remote
Input Frequency
60/50 Hz
Input Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Application
Industrial
Number of Inputs
(10) Digital, (3) Analog
Series
ATV930
Output Voltage Range
200V AC to 240V AC
Input Voltage Range
200V AC to 240V AC
Ethernet Port Included
Yes
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Style
Compact
Maximum Output Current
13.7 A
Enclosure Rating
IP21
Maximum Output Power
4 hp
Number of Outputs - Digital
2
Number of Outputs - Analog
2
Number of Inputs - Digital
10
Output Phase
Three
Output Frequency - Minimum
599 Hz
Output Horsepower
4 hp
IP Rating
IP21
Bypass Design
No Bypass
Output Frequency - Maximum
599 Hz
Input Phase
Three
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Includes Brake Chopper
Yes
Output Current - Maximum
13.7 A
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
8 1/8 in
Overall Width
5 5/8 in
Overall Height
13 3/4 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 4 hp, Maximum Output Current 13.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews