Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630D75N4US
  • Zoro # G122731247

product price: 
$
14,912.99
/ea
Free Shipping & Returns

Key Features

Input Type
Analog, Digital
Output Phase
Three
Overall Width
290 mm
Input Phase
Three
Control Type
PLC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D75N4US
Zoro #
G122731247
UPC #
-
Country of Origin
United States
Input Type
Analog, Digital
Output Phase
Three
Input Phase
Three
Control Type
PLC
Output Horsepower
75 hp, 100 hp
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Output Type
Analog, Digital, Relay
Series
Altivar Process ATV600
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Output Frequency - Minimum
0.1 Hz
Style
Chassis
Number of Outputs - Digital
0
Input Frequency
60/50 Hz
Includes EMI Filter
Yes
Number of Inputs - Digital
8
Item
Variable Speed Drive
Torque Application
Constant Torque, Variable Torque
Output Power - Kilowatt - Maximum
55 kW, 75 kW
Number of Inputs - Analog
3
Dynamic Braking
No
Product Type
Variable Frequency Drive
Application
Process and Utilities
Color
Black/Green
Output Current - Maximum
145 A
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Line Contactor Design
With Line Contactor
Includes Communication Port
Yes
IP Rating
IP21
Adjustable Acceleration Time
0.01 to 9999 sec
Start/Stop Control
Programmable
Bypass Design
No Bypass
Adjustable Deceleration Time
0.01 to 9999 sec
Includes Ethernet Port
Yes
Includes Brake Chopper
No
Number of Outputs - Analog
2
Output Frequency - Maximum
500 Hz
Accepts External Control Inputs
Yes
Output Voltage
380-480V AC
Number of Outputs - Relay
3
Input Voltage
380-480V AC
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
290 mm
Overall Depth
323 mm
Overall Height
922 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.