Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U55N4
  • Zoro # G413328286

product price: 
$
2,739.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U55N4
Zoro #
G413328286
UPC #
3606480883309
Country of Origin
United States
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Item
Variable Frequency Drive
Control Type
Local and Remote
Control Method
Local and Remote
Input Phase AC
Three
Input Voltage
480V AC
Enclosure
Open
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
Output Phase AC
Three
Dynamic Braking
Yes
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Frequency
60/50 Hz
Series
ATV930
Input Voltage Range
380V AC to 480V AC
Application
Industrial
Ethernet Port Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Brake Chopper Included
Yes
Output Type
Analog, Digital
Input Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog, (2) Digital
Color
Black/Green
Maximum Output Power
7 1/2 hp
Style
Compact
Maximum Output Current
12.7 A
Enclosure Rating
IP21
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Input Phase
Three
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Output Current - Maximum
12.7 A
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Number of Outputs - Digital
2
Number of Inputs - Digital
10
IP Rating
IP21
Output Phase
Three
Output Horsepower
7 1/2 hp
Output Frequency - Minimum
599 Hz
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
8 1/8 in
Overall Width
5 5/8 in
Overall Height
13 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 12.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.