Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV930C25N4CUS
  • Zoro # G022731200

product price: 
$
41,723.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage
380-480V AC
Output Power - Kilowatt - Maximum
200 kW, 250 kW
Application
Process and Utilities
Output Voltage
480V AC
Accepts External Control Inputs
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930C25N4CUS
Zoro #
G022731200
UPC #
-
Country of Origin
United States
Input Voltage
380-480V AC
Output Power - Kilowatt - Maximum
200 kW, 250 kW
Application
Process and Utilities
Output Voltage
480V AC
Accepts External Control Inputs
Yes
Includes Brake Chopper
No
Output Frequency - Maximum
599 Hz
Output Type
Analog, Digital, Relay
Adjustable Deceleration Time
0.01 to 9999 sec
Line Contactor Design
With Line Contactor
Output Current - Maximum
481 A
Includes Communication Port
Yes
Number of Inputs - Digital
10
Bypass Design
No Bypass
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Outputs - Analog
2
Adjustable Acceleration Time
0.01 to 9999 sec
Output Phase
Three
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Number of Outputs - Relay
3
Input Frequency
60/50 Hz
Item
Variable Speed Drive
Start/Stop Control
Programmable
Includes EMI Filter
Yes
Input Phase
Three
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Color
Black/Green
Control Type
PLC
IP Rating
IP21
Style
Chassis
Number of Outputs - Digital
2
Input Type
Analog, Digital
Series
Altivar Process ATV900
Torque Application
Constant Torque, Variable Torque
Product Type
Variable Frequency Drive
Output Horsepower
400 hp
Dynamic Braking
No
Number of Inputs - Analog
3
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Height
1,195 mm
Overall Depth
380 mm
Overall Width
598 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.