Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D55S6
  • Zoro # G913302380

product price: 
$
11,741.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Input Phase AC
Three
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Adjustable Acceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D55S6
Zoro #
G913302380
UPC #
3606481324948
Country of Origin
United States
Input Phase AC
Three
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Adjustable Acceleration Time
0.01 to 9,999 sec
Displays
LED
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Voltage
600V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Voltage
600V AC
Control Type
Remote Keypad
Enclosure
Open
Item
Variable Frequency Drive
Control Method
Remote
With Line Contactor / No Line Contactor
With Line Contactor
Dynamic Braking
No
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Display Type
LED
Start/Stop Control
Programmable
Output Frequency Range
0.1 to 500 Hz
Number of Inputs
(3) Analog, (8) Digital
Input Type
Analog, Digital
Application
Process and Utilities
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Series
ATV630
Number of Outputs
(2) Analog
Enclosure Rating
IP20
Color
Black/Green
Brake Chopper Included
No
Input Voltage Range
600V AC
Style
Compact
Maximum Output Current
83 A
Maximum Output Power
100 hp
Output Voltage Range
600V AC
Includes Brake Chopper
No
Output Horsepower
100 hp
Number of Inputs - Digital
8
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
IP Rating
IP20
Output Current - Maximum
83 A
Input Phase
Three
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
Number of Outputs - Digital
0
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
32 3/8 in
Overall Depth
11 3/4 in
Overall Width
13 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 83 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.