Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U30N4ZU
  • Zoro # G413302330

product price: 
$
1,813.99
/ea
Free Shipping & Returns

Key Features

Output Frequency Range
599 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Start/Stop Control
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930U30N4ZU
Zoro #
G413302330
UPC #
3606489740214
Country of Origin
Indonesia

Dimensions

Overall Width
5 1/8 in
Overall Depth
7 3/4 in
Overall Height
11 1/4 in

Details

Output Frequency Range
599 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
480V AC
Control Type
Local and Remote
Input Frequency
60/50 Hz
Output Phase AC
Three
Adjustable Deceleration Time
0.01 to 9,999 sec
Dynamic Braking
Yes
With Line Contactor / No Line Contactor
With Line Contactor
Control Method
Local and Remote
Enclosure
Open
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
Input Voltage
480V AC
Item
Variable Frequency Drive
Output Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380V AC to 480V AC
Brake Chopper Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Series
ATV930
Input Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Output Type
Analog, Digital
Style
Compact
Color
Black/Green
Maximum Output Current
7.2 A
Enclosure Rating
IP00
Maximum Output Power
4 hp
Output Frequency - Minimum
599 Hz
Bypass Design
No Bypass
IP Rating
IP00
Output Current - Maximum
7.2 A
Includes Brake Chopper
Yes
Number of Inputs - Digital
10
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Input Phase
Three
Output Phase
Three
Output Horsepower
4 hp
Number of Outputs - Digital
2
Output Frequency - Maximum
599 Hz
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 4 hp, Maximum Output Current 7.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.