Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U07M2C412
  • Zoro # G516312953

product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 6,000 sec
Input Frequency
60/50 Hz
Start/Stop Control
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U07M2C412
Zoro #
G516312953
UPC #
3606486835753
Country of Origin
Indonesia
With Line Contactor / No Line Contactor
No Line Contactor
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.01 to 6,000 sec
Input Frequency
60/50 Hz
Start/Stop Control
Manual
Control Type
Remote Keypad
Output Voltage
240V AC
Application
Pumping
Item
Variable Speed Drive
Display Type
LED
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Output Phase AC
Three
Enclosure
Totally Enclosed
Standards
IEC 61800-5-1
Adjustable Deceleration Time
0.01 to 6,000 sec
Input Phase AC
Single
Displays
LED
Input Voltage
200-240V AC
Accepts Input Control Signal
Remote Contact
Digital Readout
Output Current
Control Method
Remote
Output Frequency Range
0 to 0.599 kHz
Torque Application
Variable Torque
Maximum Output Power
1 hp
Style
Compact
Number of Inputs
(3) Analog; (7) Discrete
Number of Outputs
(2) Relay; (3) Discrete; Analog
Enclosure Rating
IP20
Series
Altivar Solar
Brake Chopper Included
Yes
Maximum Output Current
4.8 A
Input Type
Analog, Digital
Output Type
Analog, Digital
Output Horsepower
1 hp
IP Rating
IP20
Input Phase
Single
Output Frequency - Maximum
0 kHz
Output Phase
Three
Bypass Design
No Bypass
Accepts External Control Inputs
Yes
Output Frequency - Minimum
0.599 kHz
Number of Outputs - Relay
2
Output Power - Kilowatt - Maximum
0.75 kW
Number of Inputs - Analog
3
Includes Brake Chopper
Yes
Output Current - Maximum
4.8 A
Product Type
Variable Frequency Drive
Color
Black
Line Contactor Design
No Line Contactor
Number of Outputs - Analog
1
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
2 3/4 in
Overall Height
5 5/8 in
Overall Depth
5 3/8 in

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.