Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D75N4ZU
  • Zoro # G113302395

product price: 
$
9,228.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Display Type
LED
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Control Type
Remote Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D75N4ZU
Zoro #
G113302395
UPC #
3606489739997
Country of Origin
United States
Display Type
LED
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Control Type
Remote Keypad
Enclosure
Open
Item
Variable Frequency Drive
Dynamic Braking
No
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.1 to 500 Hz
Input Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Displays
LED
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
480V AC
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Start/Stop Control
Programmable
Control Method
Remote
Ethernet Port Included
Yes
Input Type
Analog, Digital
Output Type
Analog, Digital
Number of Inputs
(3) Analog, (8) Digital
Application
Process and Utilities
Series
ATV630
Input Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Style
Compact
Maximum Output Power
100 hp
Brake Chopper Included
No
Output Voltage Range
380V AC to 480V AC
Maximum Output Current
145 A
Enclosure Rating
IP00
Color
Black/Green
Output Horsepower
100 hp
Bypass Design
No Bypass
IP Rating
IP00
Number of Outputs - Analog
2
Output Phase
Three
Input Phase
Three
Output Frequency - Minimum
500 Hz
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Number of Outputs - Digital
0
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Digital
8
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Output Current - Maximum
145 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
12 1/8 in
Overall Width
10 3/8 in
Overall Height
29 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 145 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.