Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630D75Y6
  • Zoro # G014841566

product price: 
$
14,680.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage
690V AC
Display Type
LED
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Start/Stop Control
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630D75Y6
Zoro #
G014841566
UPC #
3606481325228
Country of Origin
India
Input Voltage
690V AC
Display Type
LED
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Start/Stop Control
Programmable
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Application
Process and Utilities
Dynamic Braking
No
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Output Frequency Range
0.1 to 500 Hz
Ethernet Port Included
Yes
Input Voltage Range
500V AC to 690V AC
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
690V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Frequency
60/50 Hz
Number of Inputs
(3) Analog, (8) Digital
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Number of Outputs
(2) Analog
Output Phase AC
Three
Input Type
Analog, Digital
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Control Method
Remote
With Bypass / No Bypass
No Bypass
Displays
LED
Series
ATV630
Enclosure
Open
Control Type
Remote Keypad
Style
Compact
Color
Black/Green
Output Voltage Range
500V AC to 690V AC
Maximum Output Power
100 hp
Brake Chopper Included
No
Enclosure Rating
IP20
Maximum Output Current
83 A
Number of Outputs - Digital
0
Product Type
Variable Frequency Drive
Output Horsepower
100 hp
Line Contactor Design
With Line Contactor
Input Phase
Three
Number of Inputs - Digital
8
IP Rating
IP00, IP20
Output Frequency - Minimum
500 Hz
Output Current - Maximum
83 A
Includes Brake Chopper
No
Number of Outputs - Analog
2
Bypass Design
No Bypass
Number of Inputs - Analog
3
Output Phase
Three
Output Frequency - Maximum
0.1 Hz
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
11 3/4 in
Overall Width
13 in
Overall Height
24 3/4 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 83 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.