Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U40Y6
  • Zoro # G413302262

product price: 
$
2,589.99
/ea
Free Shipping & Returns

Key Features

With Bypass / No Bypass
No Bypass
Input Voltage
690V AC
Enclosure
Open
Output Voltage
690V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U40Y6
Zoro #
G413302262
UPC #
3606481325266
Country of Origin
India
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Input Voltage
690V AC
Enclosure
Open
Output Voltage
690V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Start/Stop Control
Programmable
Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Type
Local and Remote
Input Phase AC
Three
Input Frequency
60/50 Hz
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
599 Hz
Control Method
Local and Remote
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Series
ATV930
Input Type
Analog, Digital
Ethernet Port Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Number of Outputs
(2) Analog, (2) Digital
Application
Industrial
Output Voltage Range
500V AC to 690V AC
Output Type
Analog, Digital
Input Voltage Range
500V AC to 690V AC
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
5.4 A
Maximum Output Power
5 hp
Color
Black/Green
Style
Compact
Enclosure Rating
IP21
Number of Inputs - Digital
10
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Number of Outputs - Digital
2
Product Type
Variable Frequency Drive
Output Phase
Three
Output Current - Maximum
5.4 A
Includes Ethernet Port
Yes
Input Phase
Three
Output Horsepower
5 hp
Number of Outputs - Analog
2
Number of Inputs - Analog
3
Output Frequency - Maximum
599 Hz
Output Frequency - Minimum
599 Hz
IP Rating
IP21
Line Contactor Design
With Line Contactor
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
16 1/2 in
Overall Width
9 5/8 in
Overall Depth
9 1/2 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 5.4 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.