Variable Frequency Drive, Black/Green

  • Mfr # ATV630U22S6X
  • Zoro # G814851840
product price: 
$
2,232.99
/ea
Free Shipping & Returns

Key Features

Output Frequency Range
0.1 to 500 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Output Type
Analog, Digital
Application
Process and Utilities
Adjustable Deceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U22S6X
Zoro #
G814851840
UPC #
3606481324832
Country of Origin
United States
Output Frequency Range
0.1 to 500 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Output Type
Analog, Digital
Application
Process and Utilities
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
Ethernet Port Included
Yes
Number of Outputs
(2) Analog
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Open
Control Type
Remote Keypad
Number of Inputs
(3) Analog, (8) Digital
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Phase AC
Three
Output Phase AC
Three
Displays
LED
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Control Method
Remote
Output Voltage
600V AC
Display Type
LED
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Dynamic Braking
No
Input Type
Analog, Digital
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Voltage
600V AC
Torque Application
Constant Torque, Variable Torque
Series
ATV630
Maximum Output Power
3 hp
Brake Chopper Included
No
Maximum Output Current
4.2 A
Style
Compact
Color
Black/Green
Input Voltage Range
600V AC
Output Voltage Range
600V AC
Enclosure Rating
IP21
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Number of Inputs - Digital
8
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
4.2 A
Output Phase
Three
Number of Outputs - Analog
2
Number of Inputs - Analog
3
Output Frequency - Minimum
500 Hz
IP Rating
IP21
Output Horsepower
3 hp
Number of Outputs - Digital
0
Includes Ethernet Port
Yes
Input Phase
Three
Includes Brake Chopper
No
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/8 in
Overall Height
16 1/8 in
Overall Width
6 3/4 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 4.2 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP21

Ratings & reviews