Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV340U75N4S
  • Zoro # G913302366

product price: 
$
3,126.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Input Phase AC
Three
Output Voltage
480V AC
Control Method
Remote/Manual
Input Voltage
480V AC
Output Frequency Range
0.599 kHz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340U75N4S
Zoro #
G913302366
UPC #
3606489497873
Country of Origin
Indonesia
Input Phase AC
Three
Output Voltage
480V AC
Control Method
Remote/Manual
Input Voltage
480V AC
Output Frequency Range
0.599 kHz
Enclosure
Open
Dynamic Braking
Yes
Adjustable Deceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, DC Bus Overvoltage Drive, Exceeding Limit Speed Drive, Input Supply Loss Drive, Line Supply Overvoltage Drive, Line Supply Undervoltage Drive, Motor Phase Loss Drive, Motor Phase Loss Motor, Output Overcurrent Between Motor Phase and Earth Drive, Output Overcurrent Between Motor Phases Drive, Overcurrent Drive, Overheating Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Between Motor Phase and Earth Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive, Thermal Protection Motor
Digital Readout
Output Current; Output Frequency; Output Voltage
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Displays
Backlit LCD
Standards
C-Tick, CE Certified, CSA Certified, EAC, EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL 618000-5-1, UL Listed, UV
Input Frequency
60/50 Hz
Display Type
LCD
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Control Type
Remote/Manual
With Bypass / No Bypass
No Bypass
Number of Outputs
(2) Analog, (2) Digital
Output Type
Analog, Digital
Number of Inputs
(2) Analog, (5) Digital
Output Voltage Range
380V AC to 480V AC
Brake Chopper Included
Yes
Input Type
Analog, Digital
Ethernet Port Included
Yes
Application
Machine
Input Voltage Range
380V AC to 480V AC
Series
ATV340
Enclosure Rating
IP21
Torque Application
Constant Torque, Variable Torque
Color
Black/Green
Maximum Output Power
10 hp
Style
Compact
Maximum Output Current
24 A
IP Rating
IP21
Output Horsepower
10 hp
Includes Ethernet Port
Yes
Number of Inputs - Analog
2
Number of Inputs - Digital
5
Number of Outputs - Analog
2
Includes Brake Chopper
Yes
Number of Outputs - Digital
2
Output Frequency - Minimum
0.599 Hz
Product Type
Variable Frequency Drive
Output Phase
Three
Output Current - Maximum
24 A
Input Phase
Three
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
0.599 Hz
Bypass Design
No Bypass
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
10 5/8 in
Overall Width
4 3/8 in
Overall Depth
9 1/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 24 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.