Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D75M3C
  • Zoro # G413302293

product price: 
$
14,805.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Output Frequency Range
599 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Dynamic Braking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D75M3C
Zoro #
G413302293
UPC #
3606480883729
Country of Origin
France
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Output Frequency Range
599 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Dynamic Braking
No
Output Voltage
240V AC
Enclosure
Open
With Line Contactor / No Line Contactor
With Line Contactor
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
Local and Remote
Item
Variable Frequency Drive
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Start/Stop Control
Programmable
Input Voltage
240V AC
With Bypass / No Bypass
No Bypass
Input Frequency
60/50 Hz
Input Phase AC
Three
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Input Voltage Range
200V AC to 240V AC
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
200V AC to 240V AC
Number of Outputs
(2) Analog, (2) Digital
Series
ATV930
Brake Chopper Included
No
Ethernet Port Included
Yes
Input Type
Analog, Digital
Output Type
Analog, Digital
Maximum Output Current
282 A
Color
Black/Green
Style
Compact
Enclosure Rating
IP21
Maximum Output Power
100 hp
Product Type
Variable Frequency Drive
Input Phase
Three
IP Rating
IP21
Output Phase
Three
Includes Brake Chopper
No
Output Frequency - Maximum
599 Hz
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
2
Output Current - Maximum
282 A
Number of Inputs - Digital
10
Number of Outputs - Analog
2
Output Frequency - Minimum
599 Hz
Output Horsepower
100 hp
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Bypass Design
No Bypass
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
12 5/8 in
Overall Height
33 1/2 in
Overall Depth
15 1/2 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 282 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.