Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D30N4
  • Zoro # G413302347

product price: 
$
7,141.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Output Current; Output Frequency; Output Voltage
Input Frequency
60/50 Hz
Input Phase AC
Three
Enclosure
Open
With Bypass / No Bypass
No Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D30N4
Zoro #
G413302347
UPC #
3606480883361
Country of Origin
China
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Input Phase AC
Three
Enclosure
Open
With Bypass / No Bypass
No Bypass
Dynamic Braking
Yes
Output Voltage
480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Frequency Range
599 Hz
Start/Stop Control
Programmable
Output Phase AC
Three
Input Voltage
480V AC
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
With Line Contactor / No Line Contactor
With Line Contactor
Control Type
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Control Method
Local and Remote
Series
ATV930
Brake Chopper Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Input Voltage Range
380V AC to 480V AC
Output Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Output Type
Analog, Digital
Torque Application
Constant Torque, Variable Torque
Application
Industrial
Input Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Color
Black/Green
Style
Compact
Maximum Output Power
50 hp
Maximum Output Current
61.5 A
Enclosure Rating
IP21
IP Rating
IP21
Line Contactor Design
With Line Contactor
Input Phase
Three
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Output Horsepower
50 hp
Output Frequency - Maximum
599 Hz
Number of Inputs - Analog
3
Output Frequency - Minimum
599 Hz
Number of Outputs - Digital
2
Number of Inputs - Digital
10
Includes Brake Chopper
Yes
Output Current - Maximum
61.5 A
Number of Outputs - Analog
2
Bypass Design
No Bypass
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
26 1/2 in
Overall Width
8 7/8 in
Overall Depth
10 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 61.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.