Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-069
  • Zoro # G012477798

product price: 
$
533.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Voltage
12V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-069
Zoro #
G012477798
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1/2
Voltage
12V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
39.0 A
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Duty Cycle
Continuous
Motor Bearings
Ball
Brush Type
Replaceable Brushes
Removable Base
Yes
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Frame Material
Steel
Voltage Compatibility
12V DC
Ins. Class
F
Motor Design
Permanent Magnet
Weight
22 lb
Standards
CE, CSA, UL
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Service Factor
1
Motor Application
General Purpose
Stud Quantity
4
Extended Thru-Bolts
Yes
Max. Ambient Temp.
40 Degrees C
Full Load Current
39.0 A
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Insulation Class
F
Shaft Design
Keyed
Nameplate Voltage
12V DC
Mounting Stud Pattern
4 3/8"-16
Nameplate Service Factor
1
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Product Type
DC Motor
Includes
Removable Base
Bearing Type
Ball
Nameplate Horsepower
1/2 hp

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 1/4 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 3/8 in
Frame Size
56C
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Mounting Stud Thread Size
3/8"-16
Wire Rope Length
12 1/4 in
Length
12 1/4 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, Voltage 12V DC, 39.0 A Full Load Amps, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.