Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV340D22N4S
  • Zoro # G013302396

product price: 
$
4,937.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Display Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340D22N4S
Zoro #
G013302396
UPC #
3606489497910
Country of Origin
Indonesia
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Voltage
480V AC
Display Type
LCD
Item
Variable Frequency Drive
Protection
Break on the Control Circuit Drive, DC Bus Overvoltage Drive, Exceeding Limit Speed Drive, Input Supply Loss Drive, Line Supply Overvoltage Drive, Line Supply Undervoltage Drive, Motor Phase Loss Drive, Motor Phase Loss Motor, Output Overcurrent Between Motor Phase and Earth Drive, Output Overcurrent Between Motor Phases Drive, Overcurrent Drive, Overheating Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Between Motor Phase and Earth Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive, Thermal Protection Motor
Output Frequency Range
0.599 kHz
Control Type
Remote/Manual
Displays
Backlit LCD
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Control Method
Remote/Manual
Standards
C-Tick, CE Certified, CSA Certified, EAC, EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL 618000-5-1, UL Listed, UV
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Voltage
480V AC
Enclosure
Open
With Bypass / No Bypass
No Bypass
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Phase AC
Three
Dynamic Braking
Yes
Output Type
Analog, Digital
Output Voltage Range
380V AC to 480V AC
Application
Machine
Input Type
Analog, Digital
Ethernet Port Included
Yes
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(2) Analog, (5) Digital
Input Voltage Range
380V AC to 480V AC
Enclosure Rating
IP21
Series
ATV340
Maximum Output Power
30 hp
Style
Compact
Color
Black/Green
Maximum Output Current
62 A
Line Contactor Design
No Line Contactor
Output Horsepower
30 hp
IP Rating
IP21
Input Phase
Three
Output Phase
Three
Number of Outputs - Digital
2
Number of Inputs - Digital
5
Output Frequency - Minimum
0.599 Hz
Number of Inputs - Analog
2
Bypass Design
No Bypass
Number of Outputs - Analog
2
Output Frequency - Maximum
0.599 Hz
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Current - Maximum
62 A
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
15 1/8 in
Overall Width
7 1/8 in
Overall Depth
9 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 62 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.