Variable Frequency Drive, Black/Green

  • Mfr # ATV650D75N4U
  • Zoro # G713302337
product price: 
$
14,334.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Acceleration Time
0.01 to 9,999 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D75N4U
Zoro #
G713302337
UPC #
3606480906947
Country of Origin
China
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Standards
ATEX INERIS, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Output Voltage
480V AC
Start/Stop Control
Programmable
Output Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Output Frequency Range
0.1 to 500 Hz
Input Voltage
480V AC
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Dynamic Braking
No
Series
ATV650
Number of Outputs
(2) Analog
Application
Process and Utilities
Ethernet Port Included
Yes
Number of Inputs
(3) Analog, (8) Digital
Torque Application
Constant Torque, Variable Torque
Output Type
Analog
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Brake Chopper Included
No
Style
Compact
Color
Black/Green
Maximum Output Current
145 A
Output Voltage Range
380V AC to 480V AC
Maximum Output Power
100 hp
Enclosure Rating
NEMA 12
Number of Inputs - Digital
8
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.1 Hz
Output Horsepower
100 hp
Output Phase
Three
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Output Current - Maximum
145 A
Input Phase
Three
Number of Outputs - Analog
2
Includes Brake Chopper
No
Number of Outputs - Digital
0
Output Frequency - Minimum
500 Hz
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
14 3/4 in
Overall Height
49 1/4 in
Overall Width
13 5/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 100 hp, Maximum Output Current 145 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews