Variable Speed Drive, Black

  • Mfr # ATV320U06M2C412
  • Zoro # G716312951
product price: 
$
433.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
No Line Contactor
Accepts Input Control Signal
Remote Contact
Input Phase AC
Single
Output Phase AC
Three
Standards
IEC 61800-5-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U06M2C412
Zoro #
G716312951
UPC #
3606486835746
Country of Origin
Indonesia

Dimensions

Overall Width
2 3/4 in
Overall Height
5 5/8 in
Overall Depth
5 3/8 in

Details

With Line Contactor / No Line Contactor
No Line Contactor
Accepts Input Control Signal
Remote Contact
Input Phase AC
Single
Item
Variable Speed Drive
Output Phase AC
Three
Standards
IEC 61800-5-1
Input Voltage
200-240V AC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Digital Readout
Output Current
Output Voltage
240V AC
Control Method
Remote
Start/Stop Control
Manual
With Bypass / No Bypass
No Bypass
Enclosure
Totally Enclosed
Display Type
LED
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.01 to 6,000 sec
Displays
LED
Adjustable Deceleration Time
0.01 to 6,000 sec
Application
Pumping
Output Frequency Range
0 to 0.599 kHz
Control Type
Remote Keypad
Enclosure Rating
IP20
Input Type
Analog, Digital
Brake Chopper Included
Yes
Output Type
Analog, Digital
Style
Compact
Torque Application
Variable Torque
Maximum Output Power
3/4 hp
Series
Altivar Solar
Maximum Output Current
3.7 A
Number of Inputs
(3) Analog; (6) Discrete
Number of Outputs
(2) Relay; (3) Discrete; Analog
Output Current - Maximum
3.7 A
Number of Outputs - Relay
2
Accepts External Control Inputs
Yes
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Line Contactor Design
No Line Contactor
Output Phase
Three
Number of Outputs - Analog
1
IP Rating
IP20
Output Horsepower
3/4 hp
Number of Inputs - Analog
3
Output Frequency - Maximum
0 kHz
Color
Black
Output Frequency - Minimum
0.599 kHz
Product Type
Variable Frequency Drive
Output Power - Kilowatt - Maximum
0.55 kW
Input Phase
Single
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 3.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews