Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650U22N4U
  • Zoro # G213302301

product price: 
$
2,476.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Input Phase AC
Three
Standards
ABS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UV
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650U22N4U
Zoro #
G213302301
UPC #
3606480907012
Country of Origin
China
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Input Frequency
60/50 Hz
Input Phase AC
Three
Standards
ABS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, NATEX INERIS, REACH Regulation, RoHS Compliant, UL 508C, UV
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Enclosure
Totally Enclosed
Adjustable Acceleration Time
0.01 to 9,999 sec
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Voltage
480V AC
Output Voltage
480V AC
Dynamic Braking
No
Digital Readout
Output Current; Output Frequency; Output Voltage
Start/Stop Control
Programmable
Output Phase AC
Three
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Output Frequency Range
0.1 to 500 Hz
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
380V AC to 480V AC
Number of Inputs
(3) Analog, (8) Digital
Output Type
Analog
Number of Outputs
(2) Analog
Input Type
Analog, Digital
Application
Process and Utilities
Ethernet Port Included
Yes
Series
ATV650
Brake Chopper Included
No
Output Voltage Range
380V AC to 480V AC
Style
Compact
Maximum Output Power
3 hp
Color
Black/Green
Maximum Output Current
5.6 A
Enclosure Rating
NEMA 12
Number of Inputs - Analog
3
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Input Phase
Three
Product Type
Variable Frequency Drive
Includes Brake Chopper
No
Output Frequency - Minimum
500 Hz
Output Current - Maximum
5.6 A
Number of Outputs - Digital
0
Number of Inputs - Digital
8
Number of Outputs - Analog
2
Output Phase
Three
Output Horsepower
3 hp
Includes Ethernet Port
Yes
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
26 3/4 in
Overall Width
10 3/8 in
Overall Depth
10 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 5.6 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.