Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320D15N4C
  • Zoro # G811384587

product price: 
$
1,978.99
/ea
Free Shipping & Returns

Key Features

Control Type
Remote Keypad
Start/Stop Control
Programmable
Input Voltage
500V AC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320D15N4C
Zoro #
G811384587
UPC #
3606489917821
Country of Origin
United States
Control Type
Remote Keypad
Start/Stop Control
Programmable
Input Voltage
500V AC
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Output Frequency Range
0.599 kHz
Output Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Display Type
LED
Enclosure
Open
Input Frequency
60/50 Hz
Displays
LED
With Bypass / No Bypass
No Bypass
Dynamic Braking
Yes
Control Method
Remote
With Line Contactor / No Line Contactor
With Line Contactor
Item
Variable Frequency Drive
Input Phase AC
Three
Output Voltage
500V AC
Style
Compact
Application
Complex Machines
Number of Outputs
(1) Analog, (3) Digital
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 500V AC
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (7) Digital
Maximum Output Current
33 A
Enclosure Rating
IP20
Output Voltage Range
380V AC to 500V AC
Series
ATV320
Brake Chopper Included
Yes
Output Type
Analog, Digital
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
20 hp
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Input Phase
Three
Output Frequency - Minimum
0.599 Hz
Number of Outputs - Analog
1
Line Contactor Design
With Line Contactor
Includes Brake Chopper
Yes
Number of Inputs - Digital
7
Number of Outputs - Digital
3
Number of Inputs - Analog
3
Output Horsepower
20 hp
IP Rating
IP20
Output Current - Maximum
33 A
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.599 Hz
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 3/4 in
Overall Width
7 1/8 in
Overall Height
13 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 33 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.