Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650U30N4EU
  • Zoro # G913302281

product price: 
$
2,699.99
/ea
Free Shipping & Returns

Key Features

Output Frequency Range
0.1 to 500 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Voltage
480V AC
Input Phase AC
Three
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV650U30N4EU
Zoro #
G913302281
UPC #
3606480906855
Country of Origin
China

Dimensions

Overall Depth
11 3/4 in
Overall Width
10 3/8 in
Overall Height
26 3/4 in

Details

Output Frequency Range
0.1 to 500 Hz
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Voltage
480V AC
Input Phase AC
Three
Input Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Deceleration Time
0.01 to 9,999 sec
Standards
ATEX INERIS, Bureau Veritas, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL Listed, UV
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Item
Variable Frequency Drive
Dynamic Braking
No
Adjustable Acceleration Time
0.01 to 9,999 sec
Enclosure
Totally Enclosed
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Input Voltage Range
380V AC to 480V AC
Number of Outputs
(2) Analog
Input Type
Analog, Digital
Application
Process and Utilities
Series
ATV650
Number of Inputs
(3) Analog, (8) Digital
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Style
Compact
Color
Black/Green
Maximum Output Power
3 hp
Output Voltage Range
380V AC to 480V AC
Maximum Output Current
7.2 A
Brake Chopper Included
No
Enclosure Rating
NEMA 12
Product Type
Variable Frequency Drive
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
3
Input Phase
Three
Number of Outputs - Analog
2
Output Phase
Three
Includes Brake Chopper
No
Number of Inputs - Digital
8
Output Horsepower
3 hp
Number of Outputs - Digital
0
Output Current - Maximum
7.2 A
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
500 Hz
Bypass Design
No Bypass
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 7.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.