Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D30N4ZU
  • Zoro # G813302299

product price: 
$
5,665.99
/ea
Free Shipping & Returns

Key Features

With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
Input Voltage
480V AC
Output Phase AC
Three
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D30N4ZU
Zoro #
G813302299
UPC #
3606489740290
Country of Origin
India
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
Input Voltage
480V AC
Output Phase AC
Three
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Digital Readout
Output Current; Output Frequency; Output Voltage
Input Phase AC
Three
Item
Variable Frequency Drive
Adjustable Acceleration Time
0.01 to 9,999 sec
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Frequency Range
599 Hz
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Dynamic Braking
Yes
Control Type
Local and Remote
Control Method
Local and Remote
Start/Stop Control
Programmable
Output Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Application
Industrial
Number of Inputs
(10) Digital, (3) Analog
Output Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Input Type
Analog, Digital
Series
ATV930
Style
Compact
Input Voltage Range
380V AC to 480V AC
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
Yes
Color
Black/Green
Maximum Output Current
61.5 A
Enclosure Rating
IP00
Maximum Output Power
30 hp
Output Frequency - Maximum
599 Hz
Input Phase
Three
Number of Outputs - Analog
2
Output Phase
Three
Output Horsepower
30 hp
Number of Inputs - Analog
3
Bypass Design
No Bypass
Number of Outputs - Digital
2
Output Current - Maximum
61.5 A
Includes Ethernet Port
Yes
Line Contactor Design
With Line Contactor
Product Type
Variable Frequency Drive
IP Rating
IP00
Includes Brake Chopper
Yes
Output Frequency - Minimum
599 Hz
Number of Inputs - Digital
10
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
8 1/4 in
Overall Depth
10 3/8 in
Overall Height
23 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 61.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.